Pilar® Valve Sleeve Assembly in Arctic Stainless

Part #DRP53858AR  |  Item #4319236  |  Manufacturer Part #RP53858AR

$48.86 EACH
(Pricing is for Arctic Stainless)

Color/Finish: Arctic Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Pilar®

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Sleeve

GSA Approved: No

Handle Type: Handle Kit

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Weight: 1