10 x 3-15/16 in. Shower Shelf in Brilliance Stainless
Pivotal 10 x 3-15/16 in. Shower Shelf in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 3-47/50 in
- GSA Approved:
- No
- Height:
- 1-31/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Stainless Steel
- Maximum Height:
- 1-31/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.696 lb
- Width:
- 3-15/16 in