13 oz. Deck Mount Soap Dispenser in Brilliance® Polished Nickel
Pivotal 13 oz. Deck Mount Soap Dispenser in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- 13 ounce bottle
- Refillable from above the deck
- Coordinates perfectly with the Delta® Pivotal® kitchen collection
- Extends 10-3/8 in. below the deck
- Fits hole size 1-3/8 in. +/- 1/8 in.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Capacity:
- 13 oz
- Collection:
- Pivotal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 4-1/2 in
- Height:
- 3-1/4 in
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Height:
- 3-1/4 in
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 3-1/2 in
- UL Listed:
- No
- Weight:
- 1.42 lb
- Width:
- 2-1/4 in