DESCRIPTION

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Delta Faucet Pivotal™ 1.75 gpm Pressure Balance H2O Kinetic Shower Faucet Trim with Single Lever Handle in Brilliance Stainless

DT17299SS

Manufacturer Part #: T17299-SS

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Pivotal™
Depth
2-3/4 in
Faucet Material
Zinc
Faucet Type
Tub & Shower Faucet
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
5-1/2 in
Maximum Height
5-1/2 in
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Two Handle
Overall Width
7 in
Showerhead Flow Rate
1.75
Showerhead Function
Multi
Side Spray
No
Spray Type
Full Body, Full w/ Massage, H2Okinetic®, Massage, Pause
Trim Only
Yes
Type
Faucet
WaterSense Labeled
Yes
Weight
4.54
Width
7 in

Print