2-3/4 in. Tub and Shower Screw in Venetian Bronze
Pivotal 2-3/4 in. Tub and Shower Screw in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine Delta® repair parts
- Length: 2-3/4"
- For use with single handle tub and shower faucets
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Screw
- Collection:
- Pivotal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Escutcheon
- Height:
- 19/50 in
- Length:
- 2-3/4 in
- Material:
- Steel
- Maximum Height:
- 19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb