Delta Faucet

Pivotal™ 24 in. Towel Bar in Stainless

Part #D79924SS  |  Manufacturer Part #79924-SS

Color/Finish: Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • 24 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8 in. from the wall

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Pivotal™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 3-14/25 in

Handle Material: Zinc

Height: 1-91/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Maximum Height: 1-91/100 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-5/8 in

Side Spray: No

Type: Accessory

Weight: 2.558