3-1/2 in. Plastic Button in Brilliance Polished Nickel
Pivotal 3-1/2 in. Plastic Button in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 13/100 in
- Faucet Part Type:
- Button
- Handle Material:
- Plastic
- Height:
- 13/100 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 13/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.02 lb
- Width:
- 8-1/8 in