3-Function 2-Port Diverter Trim with Single Lever Handle in Polished Nickel

This product has been replaced by

DELTA PIVOTAL 3-SETTING 2-PORT DIVERTER TRIM
Delta Faucet Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Polished Nickel
Manufacturer Part #T11899-PN-PR
You last purchased this on
 
Delta Faucet

Pivotal 3-Function 2-Port Diverter Trim with Single Lever Handle in Polished Nickel

  • Fast #
  • Part #DT11899PN
  • Item #7378442
  • Manufacturer Part #T11899-PN
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL 3-SETTING 2-PORT DIVERTER TRIM
Delta Faucet Single Handle Transfer & Diverter Valve Trim in Lumicoat™ Polished Nickel
Manufacturer Part #T11899-PN-PR
Delta Faucet

Pivotal 3-Function 2-Port Diverter Trim with Single Lever Handle in Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant
  • Two port, three position diverter trim
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Two individual and one shared position
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
2-3/4 in
Faucet Height:
5-3/8 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-14/25 in
Installation Type:
Wall Mount
Maximum Height:
4-14/25 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No
Weight:
2.074 lb
Width:
6-1/8 in