3-Function Diverter Valve Trim with Double Lever Handle in Brilliance Stainless

This product has been replaced by

DELTA PIVOTAL 2-HANDLE MONITOR 14 SERIES VALVE TRIM WITH 3-SETTING DIVERTER
Delta Faucet Two Handle Pressure Balancing Valve Trim in Lumicoat™ Stainless
Manufacturer Part #T24899-SS-PR
You last purchased this on
 
Delta Faucet

Pivotal 3-Function Diverter Valve Trim with Double Lever Handle in Brilliance Stainless

  • Fast #
  • Part #DT24899SS
  • Item #7378517
  • Manufacturer Part #T24899-SS
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL 2-HANDLE MONITOR 14 SERIES VALVE TRIM WITH 3-SETTING DIVERTER
Delta Faucet Two Handle Pressure Balancing Valve Trim in Lumicoat™ Stainless
Manufacturer Part #T24899-SS-PR
Delta Faucet

Pivotal 3-Function Diverter Valve Trim with Double Lever Handle in Brilliance Stainless

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two ports and three settings for two independent and one shared position
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Delta MultiChoice Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • Not recommended for tub spout applications
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
3-19/50 in
Faucet Height:
6-3/4 in
Faucet Valve Type:
Tub and Shower Diverter Valve
Handle Type:
Lever
Height:
6-3/4 in
Installation Type:
Wall Mount
Material:
Zinc
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No
Weight:
3.904 lb
Width:
7-1/8 in