4-11/16 in. Zinc Handle in Polished Chrome
Pivotal 4-11/16 in. Zinc Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 4-69/100 in
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2 in
- Length:
- 4-11/16 in
- Material:
- Zinc
- Maximum Height:
- 2 in
- Number of Handles:
- Single Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Weight:
- 0.884 lb
- Width:
- 2-3/16 in