DESCRIPTION

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • 8 in. towel bar
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-5/8 in. from the wall

Delta Faucet Pivotal™ 8 in. Towel Bar in Polished Nickel

D79908PN

Manufacturer Part #: 79908-PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Pivotal™
Depth
3-14/25 in
Handle Material
Zinc
Height
1-91/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Maximum Height
1-91/100 in
Number of Bars
1
Projection
3-5/8 in
Side Spray
No
Type
Accessory
Weight
1.812

Print