DESCRIPTION

  • Perfectly coordinates with the Pivotal bath collection
  • Extends 9 in. from wall
  • Chrome Finish
  • Chrome Finish
  • Metal construction

Delta Faucet Pivotal™ Non-Diverter Tub Spout in Polished Chrome

DRP90159

Manufacturer Part #: RP90159

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Pivotal™
Depth
9 in
Faucet Mount
Tub Mount
Faucet Part Type
Tub Spout
GSA Approved
No
Handle Material
Brass
Height
2-63/100 in
Maximum Height
2-63/100 in
NSF Certified
No
Side Spray
No
Spout Type
Non-diverter tub
Type
Faucet
WaterSense Labeled
No

Print