PIVOTAL: LIFT ROD AND FINIAL
Pivotal PIVOTAL: LIFT ROD AND FINIAL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 3/4 in
- Drain Component Type:
- Lift Rod
- Handle Material:
- Zinc
- Height:
- 14-13/100 in
- Material:
- Zinc
- Maximum Height:
- 14-13/100 in
- Origin:
- Global
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- DRP92473SS
- Weight:
- 0.342 lb
- Width:
- 3/4 in