Thermostatic Valve Trim with Single Lever Handle in Polished Chrome

This product has been replaced by

DELTA PIVOTAL TEMPASSURE 17T SERIES VALVE ONLY TRIM
Delta Faucet Two Handle Thermostatic Valve Trim in Lumicoat™ Chrome
Manufacturer Part #T17T099-PR
You last purchased this on
 
Delta Faucet

Pivotal Thermostatic Valve Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA PIVOTAL TEMPASSURE 17T SERIES VALVE ONLY TRIM
Delta Faucet Two Handle Thermostatic Valve Trim in Lumicoat™ Chrome
Manufacturer Part #T17T099-PR
Delta Faucet

Pivotal Thermostatic Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #DT17T099
  • Item #7528391
  • Manufacturer Part #T17T099
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
2-3/4 in
Faucet Height:
5-1/8 in
Faucet Type:
Tub and Shower Faucet
Handle Type:
Lever
Height:
5-1/2 in
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
5-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
4.35 lb
Width:
7 in