DESCRIPTION

  • Perfectly coordinates with the Pivotal bath collection
  • Extends 11-1/2 in. from wall
  • ADA Compliant
  • Trim only, must order rough separately

Delta Faucet Pivotal™ Two Handle Wall Mount Filler in Brilliance Stainless

DT5799SSWL

Manufacturer Part #: T5799-SSWL

Color/Finish

Stainless

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CSA Certified
Yes
Cartridge Type
Ceramic
Center Size
8 in
Collection
Pivotal™
Depth
11-1/2 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Filler
Faucet Valve Type
Ceramic Disc
Fitting Size 2
1/2 in
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
2 in
Maximum Height
2-1/4 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
9-5/8 in
Spout Type
Rigid
Trim Only
No
Tub Spout Reach
9-5/8 in
Type
Faucet
WaterSense Labeled
No
Width
11-7/8 in

Print