Two Handle Pressure Balancing Valve Trim in Matte Black
Pivotal® Two Handle Pressure Balancing Valve Trim in Matte Black
Frequently Purchased Together
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Three ports and six settings for three independent and three shared positions
- Red/blue indicator markings
- Not recommended for tub spout applications
- Bottom handle 90° Maximum rotation
- Meets standards set by Americans with Disabilities Act (ADA)
- Recommended rough-in valve kit R22000 sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Pivotal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Style:
- Modern
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 3.91 lb