Plastic Pressure Test Cap for Models R11000 Series

You last purchased this on
 
Delta Faucet

Plastic Pressure Test Cap for Models R11000 Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Plastic Pressure Test Cap for Models R11000 Series

  • Fast #
  • Part #DRP46078
  • Item #2879961
  • Manufacturer Part #RP46078
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Trim
Faucet Part Type:
Repair Kit
Fits Brand:
Delta
Fits Model:
R11000 Series
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.04 lb