Metal Plug-In Transformer for HDF® 590 Series
Metal Plug-In Transformer for HDF® 590 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplies power for up to 10 Delta Commercial 590, 591 and 592 series electronic units already converted to hardwire
- 120 VAC at 60 Hz input voltage
- Plug-in transformer
- Screw type no 6 universal pan head terminal
- -10 to 40° C operating temperature range
- Plug-in connection
- 800 mA maximum output current
- 24 VAC +/- 5% at 19.2 VA output voltage (unloaded)
Specifications
- ADA Compliant:
- No
- AMP:
- 800
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Transformer
- Fits Brand:
- Delta
- Fits Model:
- HDF® 590 Series
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Temperature Range:
- -10 to 40 Deg C
- Trim Only:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 1.55 lb