Plumber Hook in Polished Chrome
Plumber Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also removes spout o-rings.
- Genuine Delta Repair Part
- Aids in removal of seats and springs.
- Use of non-Genuine Delta repair part voids warranty
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Installation Tool
- Material:
- Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb