2-1/8 x 4-5/8 in. Drain Assembly in Brilliance® Polished Brass

You last purchased this on
 
Delta Faucet

2-1/8 x 4-5/8 in. Drain Assembly in Brilliance® Polished Brass

  • Fast #
  • Part #DRP26533PB
  • Item #625662
  • Manufacturer Part #RP26533PB
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

2-1/8 x 4-5/8 in. Drain Assembly in Brilliance® Polished Brass

This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lavatory drain assembly
  • Lift rod not included
  • Genuine Delta® repair part
  • Lift rod and finial sold separately
  • Requires rough-in valve
  • Durable stainless steel construction
  • Use of non-genuine Delta® repair parts voids warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
Application:
Commercial
CSA Certified:
CSA B125.1, CSA B125.2
Color Finish Category:
Brass Tones
Color Finish Name:
Brilliance® Polished Brass
Deck Plate Included:
No
Depth:
2-1/2 in
Grid Drain Material:
Stainless Steel
Handle Material:
Stainless Steel
Height:
8-31/100 in
IAPMO Listed -:
No
Maximum Height:
8-31/100 in
Origin:
Domestic
Overflow Included:
No
Product Type:
Drain Assembly
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-1/8 in
Style:
Traditional
Supply Lines Included:
No
Tailpiece Length:
4-5/8 in
Tailpiece Style:
Straight
Weight:
1.136 lb
Width:
2-1/2 in