No Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)
No Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Order MultiChoice® universal rough-in separately
- Temp2O® technology
- Single function pressure balance cartridge
- Order handle separately
- Batteries included (3 AAA)
- Fahrenheit and Celsius options at install
- Batteries included
- Digital temperature display with color indication
- Handle adjusts temperature
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- End Connection 1:
- Universal
- End Connections:
- Universal
- Escutcheon Height:
- 7-11/16 in
- Escutcheon Width:
- 7-11/16 in
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Power Source:
- Battery
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.75 lb