DELTA RIBBON: 24 SINGLE TOWEL BAR
Ribbon DELTA RIBBON: 24 SINGLE TOWEL BAR
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Ribbon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-25/32 in
- IAPMO Listed -:
- No
- Length:
- 22-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Origin:
- Global
- Projection:
- 2-7/8 in
- Shape:
- Round
- Style:
- Modern
- Towel Bar Included:
- Yes
- Weight:
- 1.16 lb