DELTA RIBBON: TOWEL RING

You last purchased this on
 
Delta Faucet

Ribbon DELTA RIBBON: TOWEL RING

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ribbon DELTA RIBBON: TOWEL RING

  • Fast #
  • Part #DIAO20546
  • Item #7784488
  • Manufacturer Part #IAO20546
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Base Plate Height:
1-25/32 in
Base Plate Width:
1-25/32 in
CARB OTC LEED Compliant:
No
Collection:
Ribbon
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-39/50 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Origin:
Global
Projection:
2-1/2 in
Ring Type:
Open
Shape:
Round
Style:
Modern
Weight:
0.61 lb
Width:
7-7/32 in