Pull-Up Diverter Tub Spout in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Rizu Pull-Up Diverter Tub Spout in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Rizu Pull-Up Diverter Tub Spout in Brilliance Stainless

  • Fast #
  • Part #DRP19820SS
  • Item #3318650
  • Manufacturer Part #RP19820SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 1/2" total length
  • Slip onto 1/2" C.W.T.
  • Pull up to divert
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Rizu
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Tub Spout
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Diverter
WaterSense Labeled:
No
Weight:
0.63 lb