Rough-In Square Trim in Polished Chrome (Trim Only)

Part #DT50210  |  Item #4899610  |  Manufacturer Part #T50210

$53.66 EACH

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Flush mount installation
  • 1.0 GPM at 80 psi; 3.8 l/minimum at 552 kPa
  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000, SH5002, SH5003, or SH5005) separately to complete the unit

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Body Spray Flow Rate: 1.0 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-39/50 in

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Flow Rate: 1 gpm

NSF Certified: No

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Weight: 1.125

Width: 3-1/2 in