7 in. Wall Mount Shower Arm in Brilliance Brushed Bronze
RSVP® 7 in. Wall Mount Shower Arm in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with 87390 and RP48041
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 7-41/100 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/4 in
- Length:
- 7 in
- Material:
- Brass
- Maximum Height:
- 2-3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.155 lb