Wall Mount Toilet Tissue Holder in Brilliance Brushed Bronze

You last purchased this on
 
Brizo

RSVP® Wall Mount Toilet Tissue Holder in Brilliance Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

RSVP® Wall Mount Toilet Tissue Holder in Brilliance Brushed Bronze

  • Fast #
  • Part #D69950BZ
  • Item #3169148
  • Manufacturer Part #69950-BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
RSVP®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Brushed Bronze
Depth:
3-5/8 in
Height:
2 in
Installation Type:
Wall Mount
Length:
8 in
Material:
Zinc
Mount Type:
Wall
Projection:
3-5/8 in