Rubber O-Ring
Rubber O-Ring
Frequently Purchased Together
Product Details
- For use with waterfall kitchen spouts
- O-ring
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- O-Ring
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.004 lb