Screw for Model 6010, 6012, 6016 and 6060 Series
Screw for Model 6010, 6012, 6016 and 6060 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Model 6010, 6012, 6016, 6060 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Faucet Part Type:
- Screw
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.05 lb