Screw in Venetian Bronze
Screw in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow plate screws
- Required for installation
- For use with all Delta bath waste assemblies
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Drain Component Type:
- Screw
- Faucet Type:
- Tub and Shower Faucet
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb