Set Screw and Button in Brilliance Stainless
Dryden™ Set Screw and Button in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Part Type:
- Screw
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- DRP54012SS
- Weight:
- 0.004 lb