Signature® Single Handle Pull Out Kitchen Faucet in White

Part #D470WHDST  |  Item #3573440  |  Manufacturer Part #470-WH-DST

$397.99 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 96
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Signature® Single Handle Pull Out Kitchen Faucet in White /$397.99

Product Details

  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • ADA Compliant
  • Pull-out spout swivels 120degrees
  • 59 in. long hose provides outstanding reach
  • 2 1/2" max. deck thickness
  • Integrated 32" flexible supplies

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Signature®

Color Finish: White

Color Finish Category: Whites

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 10 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Out

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 6-5/8 in

Spout Reach: 9 in

Spout Swivel: 120°

Spout Type: Swivel

Spray Type: Aerated Stream, Spray

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 5.185

Width: 10-3/4 in