Single Function Body Spray in Brilliance® Polished Nickel

Part #D50150PN  |  Item #4880185  |  Manufacturer Part #50150-PN

$176.16 EACH
(Pricing is for Brilliance® Polished Nickel)

Color/Finish: Brilliance® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 30 degree up and down adjustment
  • Matching finish spray face
  • Features Touch-Clean Spray Holes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 1.75 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Brilliance® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 2-5/32 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Surface Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Product Type: Faucet

Showerhead Function: Single

Spray Type: Full Body

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.15

Width: 2-11/16 in