Single Function Body Spray in Brilliance® Stainless

Part #D50150SS  |  Item #4243417  |  Manufacturer Part #50150-SS

$176.16 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish: Brilliance® Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spray may be adjusted 30° vertically
  • Finished spray face with Touch-Clean spray holes
  • Features Touch-Clean Spray Holes
  • Includes rough-in for easy installation
  • Mounts to surface of wall

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 1.75 gpm

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Depth: 2-5/32 in

Faucet Connection: Female

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: Yes

Length: 2-11/16 in

NSF Certified: No

Product Type: Faucet

Showerhead Function: Single

Spray Type: Full Body

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 1.15