Single Function Showerhead in Chrome
Single Function Showerhead in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in minutes
- Spray settings include: Full Body spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Maximum Height:
- 8 in
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Weight:
- 3.25 lb