Single Function H2Okinetic® Showerhead in Brilliance Stainless

Part #DRP70175SS  |  Item #4243735  |  Manufacturer Part #RP70175SS

$129.12 EACH
(Pricing is for Stainless)

Color/Finish: Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2-61/100 in

Diameter: 5-13/32 in

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Plastic

Height: 2-61/100 in

Length: 2-61/100 in

Material: Plastic

Material Type: ABS

Maximum Height: 2-61/100 in

Product Type: Faucet

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic®

WaterSense Labeled: Yes

Weight: 0.95