Single Function H2Okinetic® Showerhead in Brilliance® Stainless

Part #DRP70175SS15  |  Item #7007795  |  Manufacturer Part #RP70175-SS15

$126.56 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish: Brilliance® Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Depth: 2-39/64 in

Diameter: 5-13/32 in

EPA Compliant: Yes

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Shower Arm Mount

GSA Approved: No

Green: [Yes, WaterSense]

High Pressure: 80

IAPMO Listed: No

Material Type: ABS

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2 gpm

Showerhead Function: Single

Spray Type: H2Okinetic®

Trim Only: No

Type: Faucet

UL Listed: No

WaterSense Labeled: Yes

Weight: 0.82