Single Function Showerhead in Polished Nickel
Single Function Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Installs in minutes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/4 in
- Diameter:
- 9-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 4-1/4 in
- Length:
- 4-1/4 in
- Pressure - Maximum:
- 80 psi
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 1.95 lb
- Width:
- 9-3/8 in