Single Handle Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Single Handle Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Single Handle Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17TH125
  • Item #3878628
  • Manufacturer Part #T17TH125
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Three function Touch-Clean® showerhead, 2.0 gpm, includes arm and flange
  • TempAssure® thermostatic valve cartridge
  • Metal lever volume control handle
  • Heavy duty forged brass valve body
  • Trim only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Brass, Metal
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Spray Type:
Full, Massage
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
3.3 lb