4 in. Metal Handle Kit in Brilliance Polished Brass
4 in. Metal Handle Kit in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with single handle lavatories
- Includes set screws
- Genuine Delta® repair part
- Use of non-genuine Delta® repair parts voids warranty
- Single handle provides easy adjustment of temperature and volume
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Length:
- 4 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.44 lb
- Width:
- 4 in