Sleeve Bonnet and O-Ring for Delta 1700 Series
Sleeve Bonnet and O-Ring for Delta 1700 Series
Frequently Purchased Together
Product Details
- Trim sleeve, bonnet and o-ring for 1700 series
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- O-Ring
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.25 lb