Sleeve for Victorian® RP33791LHP
Sleeve for Victorian® RP33791LHP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Victorian® RP33791LHP
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb