Sleeve in Brilliance® Brushed Nickel
Sleeve in Brilliance® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 1300/1400 series
- With spacer
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Monitor® 1300 and 1400 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Faucet Part Type:
- Sleeve
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.17 lb