Slide Bar in Brilliance Stainless Steel
Slide Bar in Brilliance Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Material:
- Brass
- Material:
- Brass, Metal
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb