Soap Dish in Chrome
Soap Dish in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included with product
- Hole size Ø 1/4 in. (6 mm)
- Metal base
- Textured glass
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-5/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/16 in
- Material:
- Metal
- NSF Certified:
- No
- Shape:
- Square
- Width:
- 4-1/16 in