Soap or Lotion Dispenser in Spotshield Stainless
Soap or Lotion Dispenser in Spotshield Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 4 in
- Height:
- 13 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 13 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.686 lb
- Width:
- 7 in