Spring Replacement Part in Brilliance Polished Brass
Spring Replacement Part in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes metal Pop-up
- Stream straightener
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.04 lb