Hand Shower Hose in Polished Chrome
Hand Shower Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" Stainless steel hose
- One conical and one hex all-brass nut
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Stainless Steel
- Faucet Part Type:
- Shower Hose
- Hose Included:
- Yes
- Hose Length:
- 60 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.81 lb