Stopper Assembly Brilliance Brushed Bronze
Stopper Assembly Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5/16" - 18 thread size
- Toe-operated
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 1-11/50 in
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Height:
- 2-19/100 in
- Material:
- Brass
- Maximum Height:
- 2-19/100 in
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.33 lb