Single Cross Handle Helo in Brilliance® Stainless
Stryke® Single Cross Handle Helo in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Mounts to side of faucet
- Helo spoke handle adds a custom touch with its distinctive 3-spoke design
- For use with Delta Stryke™ single handle bathroom faucets
- Stainless complements nearly any look, be it traditional, transitional or contemporary
- Includes allen wrench for easy installation
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with Nickel or Stainless Steel
- Includes set screw
- Red/blue indicator markings
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Depth:
- 1-1/4 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Cross
- Height:
- 2-21/100 in
- IAPMO Listed -:
- No
- Length:
- 1-1/4 in
- Material:
- Zinc
- Maximum Height:
- 2-11/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.352 lb
- Width:
- 2-1/8 in